Zoro Homepage

Mobile Power Tower, USB, 10 ft., Gray

  • Mfr # LLR34000

  • Zoro # G313119144


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Type
USB
Cord Length
10 ft.
Color
Gray
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR34000
Zoro #
G313119144
UPC #
35255340007
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Mobile Power Tower
Type
USB
Color
Gray
Number of Outlets
8

Description

Mobile Power Tower delivers flexible options for your team. It includes eight AC outlets and eight USB outlets two on each of four sides. Durable steel frame includes a cord winder for 10' power cable with a three-prong plug. Four lockable wheel casters roll smoothly to move the tower where you need it most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.