Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Arm for Monitor Black, Black

  • Mfr # LLR99801

  • Zoro # G707200564


product price: $107.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99801
Zoro #
G707200564
UPC #
35255998017
Country of Origin
China

Description

Dualmonitor arm in two sections offers versatile positioning and useful features Swivel and tilt adjustment maximize viewing flexibility Arm swivels 360 degrees from side to side while the monitor mounting plate swivels 180 degrees Face of the mounting plates rotates 360 degrees Mounting plate is 75mm x 75mm and 100mm x 100mm VESAcompatible You can also tilt your monitors from negative 45 degrees to positive 90 degrees for multiple monitor viewing angles Monitor arm is heightadjustable to easily improve eye level and posture for optimal comfort Builtin spring gauge can be adjusted to suit various monitor weights The 20 USB port and audio port in the bottom of the arm are convenient for supporting data transfer, charging and sound inputoutput Pearshaped VESA slot makes monitor installation much easier with a onestep slidein Mount through your desk grommet so no need to crawl under your desk to install Builtin cable management allows an organized and neat work space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.