Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Tabletop, 66" x 30" x 1", Mahogany

  • Mfr # LLR62680

  • Zoro # G913119452


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Width
30"
Depth
66"
Thickness
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR62680
Zoro #
G913119452
UPC #
35255626804
Country of Origin
China

Dimensions

Width
30"
Depth
66"
Thickness
1"

Details

Tabletop Color
Mahogany

Description

Multipurpose tabletop configures to meet your needs. Laminate exterior matches other units and bases for a cohesive, professional look. Combine this rectangular top with a base to create the working surface you need whether a height-adjustable desk or a standard-height training table. 1in thick tabletop made of particleboard features a 3mm thick PVC edgebanding that matches the laminate finish on the top surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.