Zoro Homepage

Narrow Steel Shelving 30" Height x 30" Width x 12" Depth

  • Mfr # 66962

  • Zoro # G2754237


product price: $62.89
/ea

Key Features

Color
Black
Overall Width
30"
Overall Depth
12"
Overall Height
30"
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66962
Zoro #
G2754237
UPC #
35255669627
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
12"
Overall Height
30"

Details

Item
Narrow Steel Shelving
Color
Black
Shelving Material
Steel
Shelving Type
Storage Rack
Load Capacity
200 lb

Description

Lorell Narrow Steel Shelving 30" Height x 30" Width x 12" Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.