Zoro Homepage

Narrow Steel Shelving 60" Height x 30" Width x 12" Depth

  • Mfr # 66964

  • Zoro # G2754246


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
30"
Overall Depth
12"
Overall Height
60"
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66964
Zoro #
G2754246
UPC #
35255669641
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
12"
Overall Height
60"

Details

Item
Narrow Steel Shelving
Color
Black
Shelving Material
Steel
Load Capacity
200 lb
Shelving Type
Storage Rack

Description

Lorell Narrow Steel Shelving 60" Height x 30" Width x 12" Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.