Zoro Homepage

Padded Fabric Seat Cushion for Conjure Executive Mid/High Red

  • Mfr # 62007

  • Zoro # G2755183


product price: $52.39
/ea

Key Features

Material
Fabric
Width
20.9 in
Length
20.1 in
Height
3 in
Series
Conjure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62007
Zoro #
G2755183
UPC #
35255620079
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.9 in
Length
20.1 in
Height
3 in

Details

Item
Padded Fabric Seat Cushion for Conjure Executive Mid/High-back Chair Frame
Color
Red
Material
Fabric
Series
Conjure
Type
Chair Seat
Assembled/Unassembled
Assembled
Features
Upholstered, Comfortable, Padded

Description

Lorell Padded Fabric Seat Cushion for Conjure Executive Mid/High Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.