Panel Clip, Black, Plastic, PK48
- Mfr # LLR80673
- Zoro # G222382578
product price:Â
$
12.65
/pk of 48, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Plastic
Color
Black
Overall Width
2 in
Overall Height
2 in
Product Type
Panel Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR80673
- Zoro #
- G222382578
- UPC #
- 035255806732
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Overall Height
- 2 in
Details
- Material
- Plastic
- Item
- Panel Clip
- Color
- Black
- Product Type
- Panel Clip
- Shell Material
- Plastic
- Wire Color
- Black
Description
Panel Clip, Color Black, Material Plastic, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.