Zoro Homepage

Panel Fortress Educators Desk Modesty Panel, 15.8 in D X 36 in W X Acrylic, Clear

  • Mfr # 16246

  • Zoro # G2754088


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Panel
Overall Width
36 in
Overall Depth
15.8 in
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16246
Zoro #
G2754088
UPC #
35255162463
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
15.8 in

Details

Type
Panel
Item
Fortress Educators Desk Modesty Panel
Color
Clear
Material
Acrylic
Features
Modesty Panel, Locking Casters
Edge Type
T-mold
Assembled/Unassembled
Unassembled
Application/Usage
Education, Office, Classroom

Description

Lorell Fortress Educator's Desk Modesty Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.