Zoro Homepage

Panel ShelfMetal60"

  • Mfr # LLR90263

  • Zoro # G3452141


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Shelf
Material
Metal
Color
Aluminum
Overall Width
56.3 in
Overall Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR90263
Zoro #
G3452141
UPC #
-
Country of Origin
China

Dimensions

Overall Width
56.3 in
Overall Depth
11.8 in
Height (In.)
14.3 in

Details

Type
Shelf
Material
Metal
Color
Aluminum
Item
Panel ShelfMetal60"
Assembly
Required

Description

Panel ShelfMetal60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.