Pedestal Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle)
Mfr # LLR69604
Zoro # G3442140
product price: $216.59
/ea
Free Shipping & Returns
Key Features
Color
Cherry (Cabinet), Silver (Handle)
Height
28-1/2"
Material
Polyvinyl Chloride (PVC) (Cabinet) Edge, Metal (Handle)
Number of Drawers
3
Type
Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR69604
Zoro #
G3442140
UPC #
-
Country of Origin
China
Dimensions
Height
28-1/2"
Width
15-1/2"
Details
Color
Cherry (Cabinet), Silver (Handle)
Material
Polyvinyl Chloride (PVC) (Cabinet) Edge, Metal (Handle)
Number of Drawers
3
Type
Pedestal
Finish
Laminate
Series
Essentials
Item
Lorell Contemporary Furniture,Laminate
For Use With
File, Supplies
Green Certification or Other Recognition
Greenguard Certified, GREENGUARD
Assembly
Assembly Required
Features
Built-in Hangrail
Description
Lorell Contemporary Furniture,Laminate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.