Phone Stand, Clear/Green, Acrylic
- Mfr # LLR80661
- Zoro # G522886004
product price:Â
$
34.99
/ea
Key Features
Maximum Height
5 1/2 in
For Use With
Telephones
Overall Depth
10 in
Overall Width
11 in
Product Type
Phone Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR80661
- Zoro #
- G522886004
- UPC #
- 035255806619
- Country of Origin
- China
- Item
- Phone Stand
- For Use With
- Telephones
- Product Type
- Phone Stand
- Assembly
- Unassembled
- Color
- Clear, Green
- Material
- Acrylic
- Shell Material
- Acrylic
- Wire Color
- Clear, Green
- Compatible Product Type
- Telephones
- Traction Material
- Acrylic
Dimensions
- Maximum Height
- 5 1/2 in
- Overall Depth
- 10 in
- Overall Width
- 11 in
Description
Phone Stand, Product Type Phone Stand, Overall Width 11 in, Overall Depth 10 in, Maximum Height 5 1/2 in, Material Acrylic, Color Clear, Green, Assembly Unassembled, For Use With Telephones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.