Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Task Chair, 18-1/4" to 22.63", No Arms, Black

  • Mfr # LLR99913

  • Zoro # G3447619


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polypropylene, Polyurethane, Fabric
Color
Black
Overall Height
32-1/2"
Office Chair Style
Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99913
Zoro #
G3447619
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2"
Seat Height Range
18-1/4" to 22.63"

Details

Style
Task Chair
Material
Polypropylene, Polyurethane, Fabric
Color
Black
Item
Lorell Task Chair
Office Chair Style
Task Chair
Backrest
Padded Back
Arm Style
No Arms
Caster Type
Dual Wheel
Back Color
Black
Seat Material
Polypropylene
Seat Color
Black

Description

Lorell Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.