Zoro Homepage

Premium Seat, Black, Fabric

  • Mfr # 86219

  • Zoro # G2754465


product price: $41.79
/ea

Key Features

Material
Fabric
Width
19.9 in
Length
18.1 in
Height
0.9 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86219
Zoro #
G2754465
UPC #
35255862196
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.9 in
Length
18.1 in
Height
0.9 in

Details

Item
Premium Seat
Color
Black
Material
Fabric
Assembled/Unassembled
Unassembled
Features
Comfortable, Upholstered, Padded
Type
Chair Seat

Description

Lorell Premium Seat, Black, Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.