Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Seat, Gray, Fabric

  • Mfr # 86218

  • Zoro # G2754063


product price: $41.79
/ea

Key Features

Material
Fabric
Width
19.9 in
Length
18.1 in
Height
0.9 in
Features
Padded, Upholstered, Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86218
Zoro #
G2754063
UPC #
35255862189
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.9 in
Length
18.1 in
Height
0.9 in

Details

Item
Premium Seat
Color
Gray
Material
Fabric
Features
Padded, Upholstered, Comfortable
Type
Chair Seat
Assembled/Unassembled
Unassembled

Description

Lorell Premium Seat, Gray, Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.