Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prominence 2.0 Modular Table Base with Door, 24" x 8" x 28", Gray Elm

  • Mfr # LLRPLB24GE

  • Zoro # G013119277


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
8"
Color
Gray Elm
Length
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLRPLB24GE
Zoro #
G013119277
UPC #
035255184496
Country of Origin
Canada

Dimensions

Width
24"
Depth
8"
Length
28"

Details

Color
Gray Elm

Description

Slim Laminate Base with cord-management door helps form the Lorell Prominence 2.0 Modular Conference Table that offers an elegant design perfect for your executive office suites. Durable laminate surface is mar-resistant, burn-resistant and impact-resistant to withstand hectic, daily work life. Sturdy, 1-1/2in thick top sold separately features matching 3mm edgebanding. Base is compatible with the three shapes of Prominence 2.0 Modular Conference tabletops: rectangular, racetrack and half-racetrack. Mix with the Lorell Laminate Base with Door to support the tops. One-piece rectangular tabletop requires two bases. Two-piece tabletop needs three bases. Use four bases with a three-piece tabletop. For a tabletop with more than three pieces 24' maximum, use one base in every joint and one base at each end.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.