
Prominence 2.0 Slim Modular Table Base, 24" x 8" x 28", Gray Elm
Mfr # LLRPLB24HGE
Zoro # G213119152
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Depth
8"
Length
28"
Width
24"
Color
Gray Elm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLRPLB24HGE
Zoro #
G213119152
UPC #
035255184489
Country of Origin
Canada
Dimensions
Depth
8"
Length
28"
Width
24"
Details
Color
Gray Elm
Description
Slim Laminate Base helps form the Lorell Prominence 2.0 Modular Conference Table that offers an elegant design perfect for your executive office suites. Durable laminate surface is mar-resistant, burn-resistant and impact-resistant to withstand hectic, daily work life. Sturdy, 1-1/2in thick top sold separately features matching 3mm edgebanding. Base is compatible with the three shapes of Prominence 2.0 Modular Conference tabletops: rectangular, racetrack and half-racetrack. Mix with the Lorell Laminate Base with Door to support the tops. One-piece rectangular tabletop requires two bases. Two-piece tabletop needs three bases. Use four bases with a three-piece tabletop. For a tabletop with more than three pieces 24' maximum, use one base in every joint and one base at each end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.