Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prominence 2.0 Table Laminate Base w/ Door

  • Mfr # PLB24MY

  • Zoro # G2756592


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Standards
Greenguard Certified
Application
Office
Features
Recycled
Height
28 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB24MY
Zoro #
G2756592
UPC #
35255833998
Country of Origin
Canada

Dimensions

Height
28 in
Width
24 in
Depth
8 in

Details

Standards
Greenguard Certified
Application
Office
Features
Recycled
Recycled Content
95%
Base Material
Laminate
Item
Table Base
Series
Prominence 2.0
Assembly Required
Yes
Base Color
Mahogany

Description

Lorell Prominence 2.0 Table Laminate Base w/ Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.