Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Install Monitor Laptop Riser, 4.8" x 39.4" x 10.2", Teak

  • Mfr # LLR99557

  • Zoro # G513119289


product price: $36.89
/ea

Key Features

Color
Teak
Width
39.4"
Depth
10.2"
Length
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99557
Zoro #
G513119289
UPC #
035255995573
Country of Origin
China

Dimensions

Width
39.4"
Depth
10.2"
Length
4.8"

Details

Color
Teak

Description

Quick-Install Monitor Laptop Riser provides plenty of room to work with space for your laptop and more whether at home or the office. Nonskid silicone pads underneath the three-part base ensure stability and protect surface from scratches. Riser assemblies in less than 10 seconds so you're ready to get to work. It holds up to 44 lb. 22 kg.. The 0.47in thick top is made of sturdy particleboard. Steel base features a powder-coated finish for durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.