Zoro Homepage

Rare Earth Magnet Board Eraser, Black/White

  • Mfr # LLR52559

  • Zoro # G513119487


product price: $10.25
/ea

Key Features

Color
Black
Depth
2"
Width
5"
Length
.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR52559
Zoro #
G513119487
UPC #
35255525596
Country of Origin
China

Dimensions

Depth
2"
Width
5"
Length
.9"

Details

Color
Black

Description

Stay ready to erase mistakes and old notes on your glass board with this handy, super-strong, magnetic eraser. Rare earth magnet inside the plastic construction allows it to adhere to your magnetic glass board. Two-color design makes it easy to see.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.