
Ratchet Back Mesh Mid-Back Stool, Black
Mfr # LLR86801
Zoro # G713119492
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR86801
Zoro #
G713119492
UPC #
35255868013
Country of Origin
Taiwan, Province of China
Details
Color
Black
Description
Mid-back stool offers ratchet back and a comfortable, breathable mesh back. Mesh is made of high-strength elastic nylon. Ergonomically designed mid-back is perfect for the natural curvature of a person's back. Design also features a cushioned fabric seat and chrome footring to heighten your comfort. Included arms adjust in height 32in x 42-1/2in and in width 24in to 26in to suit your needs. Other functions include pneumatic seat-height adjustment from 25in to 35-2/5in, 360-degree swivel and back-height adjustment. 25-1/2in diameter, five-star steel base has a polypropylene cap and casters for easy mobility. Seat size is 20in wide x 18-7/10in deep. Back measures 20in wide at the widest portion x 19-7/10in high. Weight capacity is 250 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.