
Rectangle Lorell Charcoal Flip Top Training Table, Melamine Top, Charcoal
Mfr # 59489
Zoro # G2755874
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
23.6
Length
48
Height
29.5
Tabletop Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59489
Zoro #
G2755874
UPC #
35255594899
Country of Origin
China
Dimensions
Width
23.6
Length
48
Height
29.5
Details
Item
Lorell Charcoal Flip Top Training Table
Shape
Rectangle
Tabletop Material
Melamine
Tabletop Color
Charcoal
Frame Color
Black
Frame Material
Metal
Edge Type
PVC
Leg Color
Black
Assembled/Unassembled
Assembled
Description
Lorell Charcoal Flip Top Training Table
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.