Zoro Homepage

Rectangular Outdoor Can, Charcoal, Polystyrene

  • Mfr # 42693

  • Zoro # G2751613


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Charcoal
Height
33.6 in
Material
Polystyrene
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42693
Zoro #
G2751613
UPC #
35255426930
Country of Origin
Taiwan, Province of China

Dimensions

Height
33.6 in

Details

Item
Outdoor Can
Container Shape
Rectangular
Color
Charcoal
Material
Polystyrene
Features
Weather Resistant

Description

Lorell Outdoor Waste Bin Weather Resistant Charcoal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.