Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relevance Series 2-Drawer Vertical File Cabinet, 15.8" x 19.9" x 22.9", Mahogany

  • Mfr # LLR16216

  • Zoro # G413119433


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Width
15.8"
Depth
19.9"
Length
22.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR16216
Zoro #
G413119433
UPC #
035255162166
Country of Origin
China

Dimensions

Width
15.8"
Depth
19.9"
Length
22.9"

Details

Color
Mahogany

Description

Mobile pedestal is part of the Lorell Relevance Series, versatile and stylish office furniture that configures to meet your needs. Mahogany laminate exterior matches other units in the series for a cohesive, professional look. Locking pedestal includes four dual-wheeled casters two locking for easy mobility, one box drawer for storing supplies and one file drawer for securing your letter-size hanging file folders. Adjustable leveling feet help keep the pedestal even on uneven surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.