Zoro Homepage

Relevance Series Modesty/Privacy Panel, 49.3" x 15.8", Use with 59.875" Desks

  • Mfr # LLR16220

  • Zoro # G113119276


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
15.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR16220
Zoro #
G113119276
UPC #
035255162203
Country of Origin
China

Dimensions

Length
15.8"
Overall Width
49.3"

Details

Color
Clear

Description

Modesty panel is part of the Lorell Relevance Series, versatile and stylish office furniture that configures to meet your needs. It can be used for privacy by hanging it from an open desk front or setting it up between adjacent tabletop/desktops. The 6mm thick acrylic panels come with panel holders for easy setup. Use this modesty panel with 59-7/8in wide desks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.