Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lorell Relevance Series Short Side Leg Frame, 23.1" x 5.3", For 23.63" Deep Desktops, Silver LLR16206

Relevance Series Short Side Leg Frame, 23.1" x 5.3", For 23.63" Deep Desktops, Silver (Discontinued)

  • Mfr # LLR16206
  • Zoro # G013119147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR16206
Zoro #
G013119147
UPC #
035255162067
Country of Origin
China

Dimensions

Length
5.3"
Width
23.1"

Details

Color
Silver

Description

Short, side leg frame provides the foundation for 23-5/8in deep tabletops/desktops in the Lorell Relevance Series, versatile and stylish office furniture that configures to meet your needs. This short frame adds a special, space-saving dimension to your office configurations, letting you set up at least one side of a tabletop/desktop over a cabinet credenza both sold separately. Adjustable leveling feet help keep the full-length frame even on uneven surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.