
Relevance Series Short Side Leg Frame, 29.1 " x 5.3", For 29.5" Deep Desktops, Silver
Mfr # LLR16207
Zoro # G713119140
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Width
29.1"
Length
5.5"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR16207
Zoro #
G713119140
UPC #
035255162074
Country of Origin
China
Dimensions
Width
29.1"
Length
5.5"
Details
Color
Silver
Description
Short, side leg frame provides the foundation for 29-1/2in deep tabletops/desktops in the Lorell Relevance Series, versatile and stylish office furniture that configures to meet your needs. This short frame adds a special, space-saving dimension to your office configurations, letting you set up at least one side of a tabletop/desktop over a cabinet credenza both sold separately. Adjustable leveling feet help keep the full-length frame even on uneven surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.