
Relevance Series Side Leg Frame, 28.5" x 23.3", For 23.63" Deep Desktops, Silver
Mfr # LLR16204
Zoro # G213119329
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Length
23.3"
Width
28.5"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR16204
Zoro #
G213119329
UPC #
35255162043
Country of Origin
China
Dimensions
Length
23.3"
Width
28.5"
Details
Color
Silver
Description
Desk-height, side leg frame provides the foundation for 29-1/2in deep tabletops/desktops in the Lorell Relevance Series, versatile and stylish office furniture that configures to meet your needs. Adjustable leveling feet help keep the full-length frame even on uneven surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.