
Relevance Standing-Height Side Leg Frame, 23.3" x 40.4", Silver
Mfr # LLR16209
Zoro # G113119436
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Length
40.4"
Width
23.3"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR16209
Zoro #
G113119436
UPC #
035255162098
Country of Origin
China
Dimensions
Length
40.4"
Width
23.3"
Details
Color
Silver
Description
Standing-height, side leg frame provides the foundation for tabletops/desktops in the Lorell Relevance Series, versatile and stylish office furniture that configures to meet your needs. Adjustable leveling feet help keep the full-length frame even on uneven surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.