Zoro Homepage

Return Shell Lorell Contemporary Furniture, Laminate, 29-1/2" H, 35.4" W X Laminate, Cherry

  • Mfr # LLR69423

  • Zoro # G3442387


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Return Shell
Overall Width
35.4"
Overall Height
29-1/2"
Finish
Laminate
Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69423
Zoro #
G3442387
UPC #
-
Country of Origin
China

Dimensions

Overall Width
35.4"
Overall Height
29-1/2"
Width
35.4"
Height
29-1/2"

Details

Type
Return Shell
Item
Lorell Contemporary Furniture,Laminate
Finish
Laminate
Color
Cherry
Material
Laminate

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.