Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Luggage Case, 14" x 22" x 8", Black

  • Mfr # LLR61613

  • Zoro # G613119493


product price: $161.09
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
14"
Width
22"
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR61613
Zoro #
G613119493
UPC #
35255616133
Country of Origin
China

Dimensions

Length
14"
Width
22"
Depth
8"

Details

Color
Black

Description

Oversized Rolling Catalog Case accommodates large cases, oversized binders, ledger books and samples. Sturdy push-button telescoping handle slides out to provide easy maneuverability of case on its built-in wheels. Handle slides back in when not in use. Case includes an outside pocket for files and accessories. It is made of durable vinyl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.