
Sit-Stand 3rd-Leg Base, 275lb Capacity, 45" x 51.6" x 26.4", Black
Mfr # LLR25930
Zoro # G813119309
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Depth
26.4"
Length
45"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR25930
Zoro #
G813119309
UPC #
35255259309
Country of Origin
China
Dimensions
Depth
26.4"
Length
45"
Details
Color
Black
Description
Sit-Stand 3rd-Leg Base with control box adjusts in width and height to support a wide variety of return worksurfaces when paired with Lorell's Sit-to-Stand Two-Tier Base. Synchronized to deliver precise compensation for uneven loads, the dual motor smoothly and quietly raises the two-tier leg from 26.57in to 45in high at a speed of 1.3in per second. It works with return worksurfaces that measure 42in to 48in wide and 24in deep. Controller offers four saved height positions and a built-in, anti-collision safety feature. Metal frame holds up to 275 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.