Zoro Homepage

Sit-stand Base, Double, Electric, 22"x42-1/2"-71", WE/GY/BK

  • Mfr # LLR25959

  • Zoro # G501858398


product price: $1,021.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR25959
Zoro #
G501858398
UPC #
35255259590
Country of Origin
China

Description

This double sit-stand base lets you equip your office with healthier work options for two employees. Height adjusts electronically for easy use. The leg raise range from 28.3" to 46" gives them the option of sitting comfortably or standing for better circulation and other health benefits. Four motors quietly operate the Stage 2 legs at 25mm per second and at 55 decibels. Durable steel frame is compatible with worksurfaces from 43" to 75" wide and from 23.6" to 30" deep. Weight capacity for each half of the base is 220 lb. Each half of the base includes a control box and memory switch that stores four heights for convenience. Double sit-stand base also includes built-in slots for optional privacy panel divider (sold separately). The other accessory for this base is the Lorell Beam and Cable Management Spine (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.