
Sit-to-Stand Two-Tier Base, 275lb Capacity, 45.1" Height, Black
Mfr # LLR25970
Zoro # G613119325
product price: $715.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR25970
Zoro #
G613119325
UPC #
35255259705
Country of Origin
China
Details
Color
Black
Description
Sit-to-Stand Two-Tier Base lets you alternate between sitting and standing for a more healthy approach to work. Paired with a tabletop of appropriate size for a complete workstation that you can adjust with a programmable handset. Powerful dual motor allows synchronized and precise compensation for uneven loads. With smooth quiet movement, the steel frame base adjusts from 26.6in to 45.1in in height for 48in to 72in wide tabletops at a speed of 1.3in per second. The 21in top support bracket matches desktop that are 24in to 30in deep. Base features built-in temperature and overload sensors as well as ISP intelligent system protection anti-collision safety feature. Weight capacity is 275 lb. Pair with Lorell Sit-Stand 3rd-Leg Base not included to support your return.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.