Zoro Homepage

Soho Big & Tall Mesh Back Chair

  • Mfr # 81804

  • Zoro # G2756398


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Color
Black
Back Color
Black
Color
Black
Features
Arm Width Adjustment, Comfortable, Tilt Tension, Mesh Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81804
Zoro #
G2756398
UPC #
35255818049
Country of Origin
China

Dimensions

Width
29.5"
Height
42.1"

Details

Seat Material
Mesh
Seat Color
Black
Back Color
Black
Color
Black
Features
Arm Width Adjustment, Comfortable, Tilt Tension, Mesh Back
Shape
5-star
Type
Task Chair
Assembly
Assembly Required
Number of Casters
5
Weight Capacity
350 lb
Style
Big and Tall Chair

Description

Lorell Soho Big & Tall Mesh Back Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.