
SOHO Mesh Mid-Back Task Chair, Gray
Mfr # LLR41840
Zoro # G613119363
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR41840
Zoro #
G613119363
UPC #
035255418409
Country of Origin
China
Details
Color
Black
Description
Mid-Back Mesh Task Chair offers a thickly cushioned seat upholstered in fabric to match the comfort of the flexible, breathable mesh back with built-in, fixed lumbar support. Adjust the seat from 17-1/4in to 20in high and the nylon, padded arms from 23-3/8in to 26-3/8in high. Other functions include tilt lock, 360-degree swivel and tilt tension adjustment. Five-star nylon base features dual-wheeled casters for easy moving. Seat measures 20-1/2in wide x 17-7/8in deep. Back size is 18-1/2in wide x 19-3/4in high. Weight capacity is 275 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.