Zoro Homepage

SOHO Mobile Steel Desk, 200lb Capacity, 48" x 24" x 30", Navy

  • Mfr # LLR18335

  • Zoro # G913119414


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24"
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR18335
Zoro #
G913119414
UPC #
035255183352
Country of Origin
China

Dimensions

Overall Width
24"
Length
48"

Description

This Mobile Desk offers a minimalist style that suits any work type, personal or professional. Durable, steel construction provides strength and support for long-term use. At 48in wide, it is the perfect size for your small office or home office setup. Clean, simple design integrates well into any space and makes it easy to pair a mobile file cabinet or bookcase for additional storage. Spacious work space provides you with ample leg space. Four wheels make it easy to move to any space in your home or office. Two lock in place for added stability. Mobile desk holds up to 200 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.