Zoro Homepage

Spry Nesting Training Table Base, 2 Legs, 29.5" Height, Black

  • Mfr # LLR60738

  • Zoro # G213119404


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60738
Zoro #
G213119404
UPC #
35255607384
Country of Origin
China

Details

Color
Black

Description

Versatile, Spry Nesting Training Table Base adjusts to fit tabletops from 48in to 72in wide and from 24in to 30in deep so you can set up the configuration you need. It rolls on 2.5in polyurethane casters with brakes for easy setup. Once assembled, it nests with a cable-controlled folding mechanism for compact storage. The width-adjustable beam is made of 50mm x 25mm x 1.5mm cold-rolled steel for dependable use. Brackets and legs are made of aluminum alloy pipe while the joint and foot base are made of 4mm thick, die-cast magnesium. Modesty panel and tabletops are not included. Assembled table meets BIFMA standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.