Zoro Homepage

Square Lorell Occasional Corner Table, Melamine, Mahogany

  • Mfr # LLR61623

  • Zoro # G3446569


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
24
Length
24
Height
20
Tabletop Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR61623
Zoro #
G3446569
UPC #
-
Country of Origin
China

Dimensions

Width
24
Length
24
Height
20
Depth
23.88"

Details

Item
Lorell Occasional Corner Table
Shape
Square
Tabletop Material
Melamine
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Melamine
Leg Color
Mahogany
Assembled/Unassembled
Unassembled
Type
Corner Table
Color
Mahogany
Material
Particleboard (Table Top)
Surface Material
Laminate

Description

Lorell Occasional Corner Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.