Zoro Homepage

Stack Chair Dolly

  • Mfr # 42954

  • Zoro # G2755332


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5 in
Overall Width
20 in
Overall Height
22.8 in
Finish
Powder Coated
Features
Caster, Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42954
Zoro #
G2755332
UPC #
35255429542
Country of Origin
China

Dimensions

Overall Length
25.5 in
Overall Width
20 in
Overall Height
22.8 in

Details

Item
Stack Chair Dolly
Finish
Powder Coated
Features
Caster, Powder Coat Finish
Color
Black
Frame Material
Steel
Application/Usage
Chair

Description

Lorell Stack Chair Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.