Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair Ganging Clips, White, Plastic, PK16

  • Mfr # 42955

  • Zoro # G2754578


product price: $21.19

Key Features

Type
Chair Ganging Clip
Width (In.)
16.5 in
Height (In.)
7 in
Material
Plastic
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42955
Zoro #
G2754578
UPC #
35255429559
Country of Origin
China

Dimensions

Width (In.)
16.5 in
Height (In.)
7 in
Length
18.3 in

Details

Item
Stacking Chair Ganging Clips
Type
Chair Ganging Clip
Material
Plastic
Assembled/Unassembled
Assembled
Color
White
Features
Durable

Description

Lorell Stacking Chair Ganging Clips, White, Plastic, PK16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.