Zoro Homepage

Stacking File Box with Lid, Plastic, 14.2" x 18" x 10.8", Clear

  • Mfr # LLR68925

  • Zoro # G313119212


product price: $18.19
/ea

Key Features

Width
14.2"
Depth
18"
Color
Clear
Outside Length
10.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR68925
Zoro #
G313119212
UPC #
035255689250
Country of Origin
United States

Dimensions

Width
14.2"
Depth
18"
Outside Length
10.8"

Details

Color
Clear

Description

Stacking file box offers a reliable choice for your file storage needs. Use file box to store either letter-size or legal-size hanging files. Interlocking lid snaps tight for secure stacking of multiple units. File box is made of clear plastic so you can easily identify the contents.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.