Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lorell Storage Cabinet, 15.8 in D X 18.1 in H, 31-1/2 in W X Laminate, Charcoal 90281

Storage Cabinet, 15.8 in D X 18.1 in H, 31-1/2 in W X Laminate, Charcoal (Discontinued)

  • Mfr # 90281
  • Zoro # G2754255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90281
Zoro #
G2754255
UPC #
35255902816
Country of Origin
China

Dimensions

Overall Width
31-1/2 in
Overall Depth
15.8 in
Overall Height
18.1 in

Details

Item
Storage Cabinet
Color
Charcoal
Material
Laminate
Assembled/Unassembled
Assembled
Application
Storage, Display

Description

Lorell Panel System Open Storage Cabinet Charcoal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.