Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cabinet, 29.5 in W, Weathered Charcoal

  • Mfr # 16215

  • Zoro # G9363829


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Width
29.5 in
Overall Length
23.1"
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16215
Zoro #
G9363829
UPC #
35255162159
Country of Origin
China

Dimensions

Overall Width
29.5 in
Overall Length
23.1"

Details

Item
Storage Cabinet
Color
Weathered Charcoal
Number of Shelves
2

Description

Lorell Relevance Series Charcoal Laminate Office Furniture Credenza

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.