Zoro Homepage

Tabletop Crossbar Credenza, Shell, Mod Panel, 67" W X Silver

  • Mfr # 16208

  • Zoro # G6001821


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Tabletop Crossbar
Overall Width
67"
Color
Silver
Width
67"
Assembly
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16208
Zoro #
G6001821
UPC #
-
Country of Origin
China

Dimensions

Overall Width
67"
Width
67"

Details

Type
Tabletop Crossbar
Item
Credenza,Shell,Mod Panel
Color
Silver
Assembly
No
Series
Relevance
For Use With
Lorell Relevance Series: Tabletops Desktops

Description

Credenza,Shell,Mod Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.