Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, 16-1/2" to 19", Adjustable Arms, Black

  • Mfr # LLR60538

  • Zoro # G3447689


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Black
Caster Type
Dual Wheel
Seat Height Range
16-1/2" to 19"
Arm Style
Adjustable Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60538
Zoro #
G3447689
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
16-1/2" to 19"
Overall Height
41-1/2"

Details

Style
Task Chair
Color
Black
Item
Lorell Task Chair
Caster Type
Dual Wheel
Arm Style
Adjustable Arms
Backrest
Contoured Back and Lumbar Support
Weight Capacity
275 lb.
Frame Material
Metal
Office Chair Style
Task Chair
Back Color
Black
Seat Color
Black

Description

Lorell Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.