Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, 17.30" to 22.40", Adjustable Arms, Gray

  • Mfr # LLR80005

  • Zoro # G3448212


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Backrest
Height Adjustable
Weight Capacity
250 lb.
Seat Height Range
17.30" to 22.40"
Office Chair Style
Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR80005
Zoro #
G3448212
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17.30" to 22.40"
Overall Height
38"

Details

Style
Task Chair
Color
Gray
Item
Lorell Task Chair
Backrest
Height Adjustable
Weight Capacity
250 lb.
Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Color
Gray
Back Color
Gray
Adjustable
Swivel

Description

Lorell Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.