Zoro Homepage

Teak Outdoor Table

  • Mfr # 42684

  • Zoro # G2757895


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Faux Wood
Frame Material
Steel
Leg Color
Black
Length
36.6
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42684
Zoro #
G2757895
UPC #
35255426848
Country of Origin
Taiwan, Province of China

Dimensions

Length
36.6
Height
30.75
Width
36.6

Details

Item
Lorell Teak Outdoor Table
Tabletop Material
Faux Wood
Frame Material
Steel
Leg Color
Black
Assembled/Unassembled
Unassembled
Frame Color
Black
Shape
Square
Tabletop Color
Teak

Description

Lorell Teak Outdoor Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.