Zoro Homepage

Training Tabletop, 60" x 24" x 1", Walnut

  • Mfr # LLR59635

  • Zoro # G813119347


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Walnut
Width
24"
Depth
60"
Thickness
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR59635
Zoro #
G813119347
UPC #
035255596350
Country of Origin
China

Dimensions

Width
24"
Depth
60"
Thickness
1"

Details

Tabletop Color
Walnut

Description

Tabletop with a straight edge is the worksurface portion of Lorell Electric Height-Adjustable Workstations. It fits on Lorell Quadro Sit/Stand bases with button controller for a more versatile way of working so you can alternate between sitting and standing. The bases sold separately come in black or silver. 1in thick tabletop features a 3mm thick PVC edgebanding that matches the Walnut laminate finish on the top surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.