Zoro Homepage

Tripod Base Metal Coat Rack4 Hooks

  • Mfr # LLR02587

  • Zoro # G3462361


product price: $64.39
/ea

Key Features

Height
63.4"
Width
19"
Depth
20"
Product Type
Tripod Base Metal Coat Rack4 Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR02587
Zoro #
G3462361
UPC #
-
Country of Origin
China

Dimensions

Height
63.4"
Width
19"
Depth
20"

Details

Item
Tripod Base Metal Coat Rack4 Hooks
Product Type
Tripod Base Metal Coat Rack4 Hooks

Description

Tripod Base Metal Coat Rack4 Hooks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.