Zoro Homepage

Ultra-Lite Banquet Folding Table, 29" x 36" x 36", 600 lb Capacity, White

  • Mfr # LLR60328

  • Zoro # G613119370


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
36"
Length
29"
Depth
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60328
Zoro #
G613119370
UPC #
035255603287
Country of Origin
China

Dimensions

Width
36"
Length
29"
Depth
36"

Details

Color
Gray

Description

Square banquet table is designed for light-duty use indoors or outdoors. The 1-3/4in thick, square-edge top is made of blow-molded, high-density polyethylene for a sturdy surface. 1in tubular steel legs are powder-coated for durability. Banquet table holds up to 600 lb. evenly distributed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.